You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MACLEAN POWER SYSTEMS #SDE-73F

Dead End Clamp, 397.5 (18/1) ACSR, 400 str Aluminum, 400 str Copper, Straight Strain Design

SKU # 66271114304 Manufacturer Series: SDE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolted Dead End Clamp
Design: Straight Strain
ACSR Max: 397.5 (18/1)
Aluminum - Max: 400 str
Copper - Max: 400 str
AWG Range: 4 str - 400 str AL/CU
ACSR Range: 4 (6/1) to 397.5 (18/1)
Outside Diameter: 0.25 to 0.73 in.
Material - Body and Keeper: Ductile Iron
Material - Hardware: Galvanized Steel
Fitting Connection: Cotter Pin
U-Bolts: (2) 1/2"
Dimensions: 9.50"L
Strength: 10,000 lb.

Dead End Clamp, Mechanical: Type - Bolted Dead End Clamp; Design - Straight Strain; ACSR Max - 397.5 (18/1); Aluminum - Max - 400 str; Copper - Max - 400 str; AWG Range - 4 str - 400 str AL/CU; ACSR Range - 4 (6/1) - 397.5 (18/1) ACSR; OD Min-Max - 0.250 - 0.730 in; Material - Body and Keeper - Ductile Iron; Material - Hardware - Galvanized Steel; Fitting Connection - Cotter Pin; U-Bolts - (2) 1/2"; Dimensions - 9.50"L; Strength - 10000 lb; Manufacturer Series - SDE