Menu Search
Deadend Clamps, Mechanical Strain Clamp, 556.5 (18/1) ACSR, 556.5 str Aluminum, Straight line Design, 10000 lb Strength
HUBBELL #ADS88C

Strain Clamp, 556.5 (18/1) ACSR, 556.5 str Aluminum, Straight line Design, 10000 lb Strength

SKU # 09635928151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bolted Dead End Distribution Strain Clamp
Design: Straight line
ACSR Max: 556.5 18/1
Aluminum - Max: 556.5 str
AWG Range: 37 str - 556.5 str AL
ACSR Range: 2 (6/1) - 556.5 (18/1)
Material - Body and Keeper: Aluminum
Material - Hardware: Galvanized Steel
Fitting Connection: Cotter Pin
U-Bolts: (2) 1/2 in
Dimensions: 9.00 inL x 0.94 inH
Strength: 10,000 lb.

Dead End Clamps, Mechanical: Type - Bolted Dead End Distribution Strain Clamp; Design - Straight line; ACSR Max - 556.5 (18/1); Aluminum - Max - 556.5 str; AWG Range - 37 str - 556.5 str AL; ACSR Range - 2 (6/1) - 556.5 (18/1) ACSR; Material - Body and Keeper - Aluminum; Material - Hardware - Galvanized Steel; Fitting Connection - Cotter Pin; U-Bolts - (2) 1/2 in; Dimensions - 9.00 inL x 0.94 inH; Strength - 10000 lb