Menu Search

HUBBELL #ADEZ88N

Bolted Dead End Clamp Straight Spring Loaded Side Opening

SKU: 09635928119
Manufacturer Series: ADEZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bolted Dead End Clamp
Design: Straight Spring Loaded Side Opening
ACSR Max: 556.5 18/1
Aluminum - Max: 556.5 str
AWG Range: 3/0 str - 556.5 str AL
ACSR Range: 2/0 (6/1) - 556.5 (18/1)
OD Min-Max: 0.440 - 0.880 in
Material - Body and Keeper: Aluminum
Material - Hardware: Galvanized Steel
Fitting Connection: Cotter Pin
U-Bolts: (2) 1/2"
Dimensions: 9.56"L
Strength: 10000 lb.
Description
Dead End Clamp, Mechanical: Type - Bolted Dead End Clamp; Design - Straight Spring Loaded Side Opening; ACSR Max - 556.5 18/1; Aluminum - Max - 556.5 str; AWG Range - 3/0 str - 556.5 str AL; ACSR Range - 2/0 6/1 - 556.5 18/1 ACSR; OD Min-Max - 0.440 - 0.880 in; Material - Body and Keeper - Aluminum; Material - Hardware - Galvanized Steel; Fitting Connection - Cotter Pin; U-Bolts - 2 1/2"; Dimensions - 9.56"L; Strength - 10000 lb; Additional Information - Application: Distribution and Light Transmission; Manufacturer Series - ADEZ
Additional Info: Application: Distribution & Light Transmission