Menu Search

HUBBELL #PG46N

Bolted Dead End Clamp Quadrant Strain

SKU: 09635932368
Manufacturer Series: PG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bolted Dead End Clamp
Design: Quadrant Strain
ACSR Max: 3/0 6/1
Aluminum - Max: 3/0 - 19 str
AWG Range: 6 - 7 to 3/0 - 19 str AL
ACSR Range: 6 (6/1) - 3/0 (6/1)
OD Min-Max: 0.180 - 0.520 in.
Material - Body and Keeper: Aluminum Alloy
Material - Hardware: Galvanized Steel
U-Bolts: (2) 3/8 in.
Dimensions: 4.06 in. L x 4.75 in. H
Strength: 8000 lb.
Description
Dead End Clamps, Mechanical: Type - Bolted Dead End Clamp; Design - Quadrant Strain; ACSR Max - 3/0 (6/1); Aluminum - Max - 3/0 - 19 str; AWG Range - 6 - 7 to 3/0 - 19 str AL; ACSR Range - 6 (6/1) - 3/0 (6/1) ACSR; OD Min-Max - 0.180 - 0.520 in.; Material - Body and Keeper - Aluminum Alloy; Material - Hardware - Galvanized Steel; U-Bolts - (2) 3/8 in.; Dimensions - 4.06 in. L x 4.75 in. H; Strength - 8000 lb; Additional Information - Groove Angle: 90 deg; Manufacturer Series - PG
Additional Info: Groove Angle: 90 deg