Menu Search

ANDERSON ELECTRICAL PRODUCTS #BDE46NSSBNK

Bolted Dead End Clamp Straight Strain

SKU: 78136392191
Manufacturer Series: BDE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bolted Dead End Clamp
Design: Straight Strain
Copper - Max: 4/0 sol
AWG Range: 6 sol - 4/0 sol CU
OD Min-Max: 0.160 - 0.460 in
Material - Body and Keeper: Bronze
Material - Hardware: Stainless Steel
Fitting Connection: Cotter Pin
U-Bolts: (2) 3/8"
Dimensions: L: 7.25 in.
Strength: 6000 lb.
Description
Dead End Clamps, Mechanical: Type - Bolted Dead End Clamp; Design - Straight Strain; Copper - Max - 4/0 sol; AWG Range - 6 sol - 4/0 sol CU; OD Min-Max - 0.160 - 0.460 in; Material - Body and Keeper - Bronze; Material - Hardware - Stainless Steel; Fitting Connection - Cotter Pin; U-Bolts - (2) 3/8"; Dimensions - 7.25"L; Strength - 6000 lb; Additional Information - Pin Type: Bolt, Nut & Cotter Key. Material: Aluminum Bronze Alloy. Application: Distribution & Light Transmission; Manufacturer Series - BDE
Additional Info: Pin Type: Bolt, Nut & Cotter Key. Material: Aluminum Bronze Alloy. Application: Distribution & Light Transmission