Menu Search
Deadend Clamps, Compression Compression Deadend, Single Tongue, Seamless Extruded Aluminum Alloy, 1.345 in., 120000 lb
HUBBELL #A0915591

Compression Deadend, Single Tongue, Seamless Extruded Aluminum Alloy, 1.345 in., 120000 lb

SKU # 09635937818
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Deadend Type: Compression Strain
Design: Single Tongue
Fitting Connection: Adjustable Clevis
Material: Seamless Extruded Aluminum Alloy
Conductor Type: ACSR
Conductor Size: 1272
Conductor OD: 1.345 in.
Dimensions: 33.40 in. L
Strength: 120,000 lb.

Dead End Clamps, Compression: Deadend Type - Compression Strain; Design - Single Tongue; Fitting Connection - Adjustable Clevis; Material - Seamless Extruded Aluminum Alloy; Conductor Type - ACSR; Conductor Size - 1272; Conductor OD - 1.345 in.; Dimensions - 33.40 in. L; Strength - 120000 lb; Additional Information - Uni-Grip, Pad Width: 3 in., 13CD Die, Bolt Holes: 4

Additional Info: Uni-Grip, Pad Width: 3 in., 13CD Die, Bolt Holes: 4