You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AFL TELECOMMUNICATIONS #E33173NT

Compression Deadend, Single Tongue, 1.504 in.

SKU # 47000798165 Manufacturer Series: 33100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Deadend Type: Compression Deadend
Design: Single Tongue
Fitting Connection: Eye
Material: Aluminum, Steel Hardware
Conductor Type: ACSR
Conductor Size: 45/7 str - 1590 MCM
Outside Diameter: 1.504 in.
Dimensions: L: 29.7 in.

AFL E33173NT DEADEND 1590 MCM 45/