Menu Search
Deadend Clamps, Automatic Quadrant Deadend Clamp, Socket Fitting w/Cotter Pin, ACSR Conductor, 266.8-666.6 ACSR, 0.58-1.02 in. OD
MACLEAN POWER SYSTEMS #ADE-24-S

Quadrant Deadend Clamp, Socket Fitting w/Cotter Pin, ACSR Conductor, 266.8-666.6 ACSR, 0.58-1.02 in. OD

SKU # 66271100294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Quadrant Transmission Deadend
Fitting Connection: Socket Fitting w/Cotter Pin
Material: Aluminum
Conductor Type: ACSR
ACSR: 266.8 - 666.6
Outside Diameter: 0.58 to 1.02 in.
Dimensions: L: 12.25 in.
Strength: 27,000 lb.

Dead End Clamp, Automatic: Type - Quadrant Transmission Deadend; Fitting Connection - Socket Fitting w/Cotter Pin; Material - Aluminum, Steel Hardware; Conductor Type - ACSR ; ACSR - 266.8 - 666.6; OD Min-Max - in - 0.580 - 1.020; Dimensions - 12.25 in. L; Strength - lb - 27000; Additional Information - U Bolt Size: 1/2, U Bolt No.: 5

Additional Info: U Bolt Size: 1/2, U Bolt No.: 5