Menu Search
Search
MACLEAN POWER SYSTEMS #7651LDE

ConductRvise Automatic Deadend, 4 ACSR, 4 AAC/AAAC, ACSR/AAAC/AAC Conductor, Bracket Fitting, Orange

SKU # 66271106251
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Deadend
Fitting Connection: Bracket
Conductor Type: ACSR
ACSR: 4
AAC/​AAAC: 4
Outside Diameter: 0.229 to 0.265 in.
Color Code: Orange
Dimensions: L: 10.63 in.

Dead End Clamp, Automatic: Type - Automatic Deadend; Fitting Connection - Bracket, w/Clevis Pin; Conductor Type - ACSR, AAAC, AAC; ACSR - 4; AAC/AAAC - 4; OD Min-Max - in - 0.229 - 0.265; Color Code - Orange; Dimensions - 10.63 in L; Additional Information - Includes: Pulling Eye; Manufacturer Series - ConductRvise

Additional Info: Includes: Pulling Eye