You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MACLEAN POWER SYSTEMS #207FD

Automatic Deadend, 3/0 sol, 2/0 str, Copper

SKU # 66271103350
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Deadend
Material: Copper
Conductor Type: Copper
AWG: 3/0 sol, 2/0 str
Outside Diameter: 0.398 to 0.42 in.
Dimensions: L: 12.52 in.

MPS 207FD DEADEND