Menu Search
HUBBELL #GD462A

Automatic Deadend, Semi-Flexible Bail, ACSR, AAAC, AAC Conductor, 4 ACSR, 4 AAC/AAAC, 0.225-0.250 in. OD

SKU # 09635930916 Manufacturer Series: GD-460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Deadend
Fitting Connection: Semi-Flexible Bail
Material: Aluminum
Conductor Type: ACSR
ACSR: 4
AAC/​AAAC: 4
Outside Diameter: 0.225 to 0.25 in.
Color Code: Orange
Dimensions: L: 12 in.
Strength: 10,000 lb.

Dead End Clamps, Automatic: Type - Automatic Deadend; Fitting Connection - Semi-Flexible Bail; Material - Aluminum, Stainless Steel Bail; Conductor Type - ACSR, AAAC, AAC; ACSR - 4; AAC/AAAC - 4; OD Min-Max - in - 0.225 - 0.250; Color Code - Orange; Dimensions - 12.00 in. L; Strength - lb - 10000; Manufacturer Series - GD-460