Menu Search
HUBBELL #GD409AN

Automatic Deadend Flexible Bail

SKU # 09635930879 Manufacturer Series: GD-400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Deadend
Fitting Connection: Flexible Bail
Material: Aluminum
Conductor Type: ACSR
ACSR: 134.6 - 4/0
AAC/​AAAC: 4/0
Outside Diameter: 0.505 to 0.563 in.
Color Code: Pink
Dimensions: L: 17.6 in.

Dead End Clamps, Automatic: Type - Automatic Deadend; Fitting Connection - Flexible Bail; Material - Aluminum, Stainless Steel Bail; Conductor Type - ACSR, AAAC, AAC; ACSR - 134.6 - 4/0; AAC/AAAC - 4/0; OD Min-Max - in - 0.505 - 0.563; Color Code - Pink; Dimensions - 17.60 in. L; Manufacturer Series - GD-400