You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #GD4442ATA

Automatic Deadend, 4 - 2 ACSR, 4 - 2 AAC/AAAC, ACSR/AAAC/AAC Conductor, Bracket Fitting, Red

SKU # 09635930899
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Deadend
Fitting Connection: Bracket w/Clevis Pin
Material: Aluminum
Conductor Type: ACSR
ACSR: 4 - 2
AAC/​AAAC: 4 - 2
Outside Diameter: 0.22 to 0.23 in.
Color Code: Red

Dead End Clamps, Automatic: Type - Automatic Deadend; Fitting Connection - Bracket w/Clevis Pin; Material - Aluminum, Steel Hardware; Conductor Type - ACSR, AAAC, AAC; ACSR - 4 - 2; AAC/AAAC - 4 - 2; OD Min-Max - in - 0.220 - 0.320; Color Code - Red; Additional Information - Pulling Eye

Additional Info: Pulling Eye