Menu Search

HUBBELL #GD4442A

Automatic Deadend, 4 - 2 ACSR, 4 - 2 AAC/AAAC, ACSR/AAAC/AAC Conductor, Bracket Fitting, Red

SKU: 09635930898
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Automatic Deadend
Fitting Connection: Bracket w/Clevis Pin
Material: Aluminum
Conductor Type: ACSR
ACSR: 4 - 2
AAC/AAAC: 4 - 2
OD Min-Max - in: 0.220 - 0.230 in.
Color Code: Red
Description
Dead End Clamps, Automatic: Type - Automatic Deadend; Fitting Connection - Bracket w/Clevis Pin; Material - Aluminum, Steel Hardware; Conductor Type - ACSR, AAAC, AAC; ACSR - 4 - 2; AAC/AAAC - 4 - 2; OD Min-Max - in - 0.220 - 0.320; Color Code - Red