Menu Search
EATON #FP0834B120480A

Switch, Fault Protector; Electrical Trip; Class L; 480V; 800A

SKU # 78668500913 Manufacturer Series: Series FP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 800A
Switch Type: Fault Protector Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Poles: 3
Wires: 4

Additional Info: Pringle Bolted Pressure Contact Switch, BFD with Three Normally ON Lights