Menu Search
Search
EATON #FP1234B120480R

Switch, Fault Protector; Class L; 3 Pole; 4 Wire; 1200A

SKU # 78668500924 Manufacturer Series: Series FP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1200A
Switch Type: Fault Protector Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Poles: 3
Wires: 4

Additional Info: Pringle Bolted Pressure Contact Switch, Single-Phase Voltage Relay with Capacitor Trip Device (SPVR)