You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #FP2034B120480A9

Switch, Fault Protector; 480V; 3 Pole; 4 Wire; 2000A

SKU # 78668500944 Manufacturer Series: Series FP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2000A
Switch Type: Fault Protector Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Poles: 3
Wires: 4

Additional Info: Pringle Bolted Pressure Contact Switch, BFD with Three Normally ON Lights