Menu Search
EATON #CB6033B120480EO

Pringle Bolted Pressure Contact Switch 480V 6000A

SKU # 78668511099 Manufacturer Series: CBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Pringle Bolted Pressure Contact Switch
Voltage: 480V
Amps: 6000A
Poles: 3
Wires: 3

Eaton Pringle Bolted Pressure Contact Switches are available for switchboard applications, both new and existing. They open and close easily and conduct high current with greater efficiency than knife spring or butt contact devices. Switches are custom-built and used in many heavy-duty applications.

Additional Info: Bottom Feed, No Ground Fault, Control Voltage: 120V, Electrically Operated Electric Trip