Menu Search
Dead-Front Disconnect Pringle Bolted Pressure Contact Switch 480V 4000A

EATON #CB4033B120480EO

Pringle Bolted Pressure Contact Switch 480V 4000A

SKU #78668500992
Manufacturer Series: CBC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Pringle Bolted Pressure Contact Switch
Voltage: 480V
Amps: 4000A
Poles: 3
Wires: 3

Eaton Pringle Bolted Pressure Contact Switches are available for switchboard applications, both new and existing. They open and close easily and conduct high current with greater efficiency than knife spring or butt contact devices. Switches are custom-built and used in many heavy-duty applications.

Additional Info: Bottom Feed, No Ground Fault, Control Voltage: 120V, Electrically Operated Electric Trip