EATON #CB5033T120208EO

Pringle Bolted Pressure Contact Switch 208V 5000A

SKU: 78668511096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Pringle Bolted Pressure Contact Switch
Voltage: 208V
Amps: 5000A
Poles: 3
Wires: 3
Manufacturer Series: CBC
Eaton Pringle Bolted Pressure Contact Switches are available for switchboard applications, both new and existing. They open and close easily and conduct high current with greater efficiency than knife spring or butt contact devices. Switches are custom-built and used in many heavy-duty applications.
Additional Info: Top Feed, No Ground Fault, Control Voltage: 120V, Electrically Operated Electric Trip