Menu Search

EATON #FP3034T120480A

Fault Protector Switch Class L 480V 3000A

SKU: 78668500956
Manufacturer Series: Series FP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Fault Protector Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Amps: 3000A
Poles: 3
Wires: 4
Description
Dead-Front Disconnect: Switch Type - Fault Protector Switch; Operator - Electrical Trip; Fuse Provision - Class L; Voltage - 480V; Amps - 3000A; Poles - 3; Wires - 4; Additional Information - Pringle Bolted Pressure Contact Switch, BFD with Three Normally ON Lights; Manufacturer Series - Series FP
Additional Info: Pringle Bolted Pressure Contact Switch, BFD with Three Normally ON Lights