EATON #EO2533B120480

Electrically Operated Switch Class L 480V 2500A

SKU: 78668511084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Electrically Operated Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Amps: 2500A
Poles: 3
Wires: 3
Manufacturer Series: Series EO
Description
Dead-Front Disconnect: Switch Type - Electrically Operated Switch; Operator - Electrical Trip; Fuse Provision - Class L; Voltage - 480V; Amps - 2500A; Poles - 3; Wires - 3; Additional Information - Pringle Bolted Pressure Contact Switch; Manufacturer Series - Series EO
Additional Info: Pringle Bolted Pressure Contact Switch