Menu Search
Dead-Front Disconnect Electrically Operated Switch Class L 480V 1200A

EATON #EO1233B120480

Electrically Operated Switch Class L 480V 1200A

SKU #78668511072
Manufacturer Series: Series EO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Electrically Operated Switch
Operator: Electrical Trip
Fuse Provision: Class L
Voltage: 480V
Amps: 1200A
Poles: 3
Wires: 3

Dead-Front Disconnect: Switch Type - Electrically Operated Switch; Operator - Electrical Trip; Fuse Provision - Class L; Voltage - 480V; Amps - 1200A; Poles - 3; Wires - 3; Additional Information - Pringle Bolted Pressure Contact Switch; Manufacturer Series - Series EO

Additional Info: Pringle Bolted Pressure Contact Switch