HUBBELL #GD449A

Automatic Deadend, 4/0 ACSR, 4/0 AAC/AAAC, ACSR/AAAC/AAC Conductor, Bracket Fitting, Pink

SKU: 09635930910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Automatic Deadend
Fitting Connection: Bracket w/Clevis Pin
Material: Aluminum
Conductor Type: ACSR
ACSR: 4/0
AAC/AAAC: 4/0
OD Min-Max - in: 0.505 - 0.563
Color Code: Pink
Description
Dead End Clamps, Automatic: Type - Automatic Deadend; Fitting Connection - Bracket w/Clevis Pin; Material - Aluminum, Steel Hardware; Conductor Type - ACSR, AAAC, AAC; ACSR - 4/0; AAC/AAAC - 4/0; OD Min-Max - in - 0.505 - 0.563; Color Code - Pink