Menu Search
Search
SUPERIOR ESSEX #04-093-85

Cable, Direct Burial; 24 AWG; 6 Pair; 1000 ft. Long

SKU # 47005200887 Manufacturer Series: BDW A
RoHS Compliant
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 6 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Length - Imperial: 1000 ft.

BDW A is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. BDW A is designed to withstand installation stresses. BDW A is filled with an ETPR compound, whi

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin