Menu Search
Search
SUPERIOR ESSEX #04-100-27

Cable, Direct Burial; 24 AWG; 50 Pair; 0.740 in. OD

SKU # 47005200666 Manufacturer Series: GOPIC - F
RoHS Compliant
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Shielding: Copper
Outside Diameter: 0.74 in. (19mm)
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin