Menu Search
Search
SUPERIOR ESSEX #7A-421-03

Cable, UTP Riser; CAT 5e; FR PVC Jacket; 24 AWG; Orange

SKU # 47005204412
RoHS Compliant
Cable Type: UTP Riser Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Orange
Length - Metric: 152m
Length - Imperial: 500 ft.

Superior Essex offers multiple configurations of Residential Broadband riser-rated (CMR) composite cables to support the three common drop configurations used in residential structured wiring installations. These composite cables improve installation time

Additional Info: 2 RG-6 Quad x 2 CAT 5e x 1 Duplex 62.5/125 MMF, Nominal Diameter: 0.660 x 0.537 in., Insulation: Thermoplastic, Conductor: Solid Annealed Copper