Menu Search
Search
SUPERIOR ESSEX #6H-272-6A

10Gain® XP Cable, Premises; 4 Pair; CAT 6A; CMR; 1000 ft. Reel; Yellow

SKU # 47005298944
RoHS Compliant
View more versions of this product
Color: Yellow
Package: Reel
Cable Type: Premises Cable
Category: 6A
Jacket Rating: PVC, FR
Jacket Material: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.