Menu Search
Search
PANDUIT #PUP6AM04YL-UG

UTP Copper Cable, Cat 6A, Plenum, 23 AWG, LS FR PVC Jacket

SKU # 07498322261 Manufacturer Series: TX6A, 10Gig
Cable Type: UTP Copper
Category: 6A
Jacket Rating: CMP
Jacket Material: LS FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.