Menu Search
Search
PANDUIT #PUP6AM04WH-UG-BNH

U/UTP Cable, Cat 6A, Plenum, 4 Pairs, 23 AWG, CMP

SKU # 47201298586
RoHS Compliant
Cable Type: U/UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 304.8m
Length - Imperial: 1000 ft.
Frequency: 650MHz

Category 6a/class EA cable shall be constructed of 23 AWG copper conductors with FEP plenum (CMP) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by MaTriX tape and a flame retardant jacket. The advanced MaTriX tape shall suppress the effect of alien cross talk allowing 10 Gbps transmission, while minimizing cable diameter. The innovative cable design shall provide installation flexibility as cables can be routed in tight bundles through pathways and spaces.