Menu Search
Search
PANDUIT #PUP6ASD04IG-UG

U/UTP Cable, Cat 6A, Plenum, 26 AWG, FR PVC Jacket, CMP

SKU # 07498324115 Manufacturer Series: TX6A-SD, 10Gig
RoHS Compliant
Cable Type: Indoor U/UTP
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 26
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.