Menu Search
Search
PANDUIT #PUP6C04OR-U

U/UTP Cable, Cat 6, Plenum, 23 AWG, LS FR PVC Jacket

SKU # 07498328224 Manufacturer Series: TX6
Cable Type: Indoor U/UTP
Category: 6
Jacket Rating: CMP
Jacket Material: LS FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Box
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.