Menu Search
Search
PANDUIT #PUR6004WH-W

U/UTP Cable, Cat 6, Non-Plenum, 23 AWG, FR PVC Jacket

SKU # 07498366932 Manufacturer Series: TX6000
RoHS Compliant
Cable Type: Indoor U/UTP
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: EZ-Brake Reel-in-Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.