The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #PUR6004BU-W

U/UTP Cable, Cat 6, CMR, 23 AWG, PVC Jacket, Blue

SKU # 07498366931
RoHS Compliant
Cable Type: U/UTP Riser Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Easy Payout Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.