Menu Search
Search
PANDUIT #PUFP6X04GR-UG

Copper Cable, Cat 6A, Plenum, 4 Pair 23 AWG, CMP

SKU # 07498339800
RoHS Compliant
Cable Type: U/FTP Copper Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Green