Menu Search
Search
NEXANS #HYPER-PLU-CMR-WHT-RVAR

Berk-TekĀ® UTP Cable, Cat 5e, Non-Plenum, 24 AWG, FR PVC Jacket

SKU # 47400198945 Manufacturer Series: HYPER PLUS
RoHS Compliant

Compare

Maximum number of products selected.
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.