Menu Search
Search
NEXANS #10189804

Berk-TekĀ® F/UTP Cable, Cat 6A, 23 AWG, Polymer Alloy Jacket, Red

SKU # 47008898539 Manufacturer Series: LANmark-10G
RoHS Compliant
Cable Type: Indoor F/UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: Polymer Alloy
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.

Berk-Teks LANmark-10G FTP is ideal for applications that require the most advanced cable performance and the additional signal isolation advantages of an F/UTP design. The Berk-Tek design incorporates one overall foil shield rather than individually shiel