Menu Search
Search
MOHAWK #M55987

Cable, ScTP Horizontal; CAT 5e Plus; Thermoplastic Jacket; White

SKU # 78919500019 Manufacturer Series: MegaLAN
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: White
Cable Type: ScTP Horizontal
Category: 5E Plus
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 60 deg C