Menu Search
Search
MOHAWK #M58781

Cable, F/UTP Horizontal; 4 Pair; CAT 6A; 23 AWG; Blue

SKU # 78919598828 Manufacturer Series: XGO
RoHS Compliant
View more versions of this product
Color: Blue
Cable Type: F/UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: FEP Insulation