Menu Search
Search
LIBERTY WIRE & CABLE #24-4P-L5-EN-GRY-BX

UTP Cable, Cat 5e, Non-Plenum, CMR, 24 AWG, PVC Jacket

SKU # 47008100415 Manufacturer Series: Series EN
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.