Menu Search
Search
HUBBELL #C6RREGY

PREMISE WIRING UTP Cable, Cat 6, Non-Plenum, 23 AWG, PVC Jacket, Gray

SKU # 66262029082
Cable Type: UTP Riser
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel-in Box
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.