Menu Search
Search
HUBBELL #C6RREB

NEXTSPEED® Cable, UTP Riser; CAT 6; 23 AWG; Blue

SKU # 66262029080 Manufacturer Series: Link 6
RoHS Compliant
Cable Type: UTP Riser Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue