Menu Search
Search
HUBBELL #C6ASPY

NEXTSPEED® Cable, UTP; 4 Pair; CAT 6A; LS PVC Jacket; Yellow

SKU # 66262020194
RoHS Compliant
Cable Type: UTP
Category: 6A
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Yellow

Additional Info: Construction: Polyolefin Insulation, Bare Copper Conductor