Menu Search
Search
COMMSCOPE #4662414/10

UltraMedia Cable, UTP Horizontal; CAT 6e; 23 AWG; Yellow

SKU # 88410445915
Cable Type: UTP Horizontal
Category: 6E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Non-plenum: 45 ns: 400 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-6-1 | ISO/IEC 11801 Class E