Menu Search
Search
COMMSCOPE #UN874035904/10

Uniprise® Cable, U/UTP; 6A; Unshielded PVC; 4 Pair; 23 AWG; Plenum; Reel; Green; 1000 ft.

SKU # 19151610917
RoHS Compliant
Cable Type: U/UTP
Category: 6A
Jacket Rating: Unshielded
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Green
Length - Imperial: 1000 ft.