Menu Search
Search
COMMSCOPE #8755604/10

Media 6 Cable, F/UTP Horizontal; CAT 6; 24 AWG; Red

SKU # 88410484457
Cable Type: F/UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: F/UTP: 45 ns: 250 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-6-1 | ISO/IEC 11801 Class E