Menu Search
Search
COMMSCOPE #4667004/10

DataPipe Cable, F/UTP Horizontal; CAT 5e; 24 AWG; White

SKU # 88410484959
RoHS Compliant
Cable Type: F/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMG, CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Uniprise solutions encompass category 6, category 5e, multimode fiber and single mode fiber, and include cable and our extensive offering of apparatus. Engineered with performance, simplicity and flexibility in mind, our apparatus optimizes your connectivity needs. Our uniprise category 6 solutions and uniprise category 5e are interchangeable within category. There is no need to change panels or outlets, if you upgrade within a category.

Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, CENELEC EN 50288­3­1, ISO/IEC 11801 Class D, Polyolefin Insulation, Bare Copper Conductor, Shield Material: Aluminum/Polyester