Menu Search
Search
BELDEN #7960A-1SW1000

Outdoor Cable, Cat 5e, Non-Plenum, 2 Pair 22 AWG

SKU # 61282536729
RoHS Compliant
Cable Type: Outdoor
Category: 5E
Jacket Rating: CMG, CMX
Jacket Material: PVC
Conductor Count: 2 Pair
Conductor Size - AWG: 22
Plenum or Non-Plenum: Non-Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.