Menu Search
Search
BELDEN #7813LC-0061000

Cable, UTP Horizontal; 4 Pair; CAT 6; FEP Jacket; Light Blue

SKU # 61282518986 Manufacturer Series: 7813LC
RoHS Compliant
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Bonded-Pair Cable, Central Filler, FEP Insulation, Bare Copper Conductor, Limited Combustible-FHC 25/50