The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
GAI-TRONICS #227-001

Industrial Tough Telephone Corded Handset Noise-Cancelling Microphone Pole Mount Gray

SKU # 47007000036
Type: Industrial Tough Telephone
Handset: Corded Handset
Speaker/​Microphone: Noise-Cancelling Microphone
Mount: Pole
Color: Gray
Series: 227

Telephones: Type - Industrial Tough Telephone; Handset - Corded Handset; Speaker/Microphone - Noise-Cancelling Microphone; Mount - Pole; Color - Gray; Additional Information - Current: 60mA, Voltage: 24 to 60VDC, Auti-Dial Digits: 31, Operating Temperature: -40 to 60 deg C, Enclosure: Cast Aluminum; Series - 227

Additional Info: Current: 60mA, Voltage: 24 to 60VDC, Auti-Dial Digits: 31, Operating Temperature: -40 to 60 deg C, Enclosure: Cast Aluminum